Shop All Anti-Fatigue Mats
Botron Co
3 ft. L x Vinyl with Cushion Foam Backing, 9/16" Thick
Mfr # B4023HD
Zoro # G4098696
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Material Vinyl with Cushion Foam Backing
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B4023HD
- Zoro # G4098696
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Diamond Anti Fatigue Mat |
Color | Black |
Material | Vinyl with Cushion Foam Backing |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Type | Anti-Fatigue Runner |
Description
Diamond Anti Fatigue Mat 3ftx2ftx0.6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Charging Area Sign, D133PB (D133PB)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- UNCAGED ERGONOMICS 20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor (MAT34)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMCH)
- Botron Co Floor Mats