Shop All Anti-Fatigue Mats
Botron Co
25 ft. L x Vinyl with Cushion Foam Backing, 9/16" Thick
Mfr # B40325HD
Zoro # G4098501
product price: $1,989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,989.99
Free 30-Day Returns
Key Features
- Material Vinyl with Cushion Foam Backing
- Width 3 ft.
- Thickness 9/16"
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Botron Co
- MFR # B40325HD
- Zoro # G4098501
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 25 ft. |
Details
Material | Vinyl with Cushion Foam Backing |
Item | Diamond Anti Fatigue Roll |
Thickness | 9/16" |
Color | Black |
Type | Anti-Fatigue Runner |
Standards | ANSI EOS/ESD S4.1 RTG; RoHS Compliant |
Mat Surface Pattern | Diamond Plate |
Description
Diamond Anti Fatigue Roll 25ftx3ftx0.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- HOMEDORA Homedora HD-JC1925-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC1925-BLC-GRY)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 15/16" Thick (3956507002X3)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- Botron Co Anti-Fatigue Mats