Shop All Clipboards
Botron Co
12" x 9" ESD Clipboard 1/2" Cap.
Mfr # B7602
Zoro # G4095290
Sold in multiples of 35 for $972.65
$972.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Color Blue
- Width 9-1/4"
- Height 12-1/2"
- Depth 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B7602
- Zoro # G4095290
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/4" |
Height | 12-1/2" |
Depth | 0.14" |
Details
Item | ESD Clipboard |
Color | Blue |
Material | Static Dissipative Vinyl |
Mounting Style | Clip |
Description
ESD Clipboard 1ftx9inx0.25in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- GUIDECRAFT Better Builders® Grippies, 30 Piece Set (G8312)
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- BSC PREFERRED 10 x 10 x 9-10'' White Ballot Box, 10PK (MBALLOT)
- ZORO SELECT Storage Clipboard, Legal, 1" Cap., Black (296)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- ZORO SELECT 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- OIC Clipboard Hardwood (83219)
- Botron Co Clipboards