Shop All Concrete Floor Coatings
Botron Co
1 gal. ESD Floor Paint Med Gray, PK4, Slip Resistance Finish, Gray, Water Base
Mfr # B8771G
Zoro # G4181460
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 1 gal.
- Finish Slip Resistance
- Color Family Grays
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8771G
- Zoro # G4181460
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Details
Color | Gray |
Item | ESD Floor Paint Med Gray,PK4 |
Finish | Slip Resistance |
Color Family | Grays |
Base Type | Water |
Description
ESD Floor Paint Med Gray,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- SLIPDOCTORS SlipDoctors - DuraGrip Clear - Gallon (S-CT-DURCLR1G)
- GLIDDEN Int Flat Ceiling Paint (2070T/01)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- DQB BRUSH DRIVEWAY SEALR18"" (11918-2)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, White, 5gal (SD5WHT)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF110092-01)
- PL Seal Selflevel 28Oz (1618172)
- Botron Co Concrete Floor Coatings