Shop All Concrete Floor Coatings
Botron Co
1 gal. ESD Floor Paint Light Gray, PK4, Slip Resistance Finish, Light Gray, Water Base
Mfr # B8771LG
Zoro # G4181445
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Size 1 gal.
- Finish Slip Resistance
- Color Family Grays
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8771LG
- Zoro # G4181445
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Details
Item | ESD Floor Paint Light Gray,PK4 |
Color | Light Gray |
Finish | Slip Resistance |
Color Family | Grays |
Base Type | Water |
Description
ESD Floor Paint Light Gray,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Safety Yellow, Gloss, 15 Oz (7543838)
- KRYLON Fusion All-In-One Matte Spray Paint & Primer, Black (K02754007)
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- MODERN MASTERS Metallic, Water Base, Brass, 1 gal (ME28906)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (277498)
- RUST-OLEUM 1 gal Satin Finish, Armor Gray (225359)
- RUST-OLEUM 1 gal Floor Paint, Gloss Finish, Safety Yellow, Solvent Base (251286)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base (261118)
- Botron Co Concrete Floor Coatings