Shop All Concrete Floor Coatings
Botron Co
1 gal. ESD Floor Paint Beige, PK4, Slip Resistance Finish, Beige, Water Base
Mfr # B8771B
Zoro # G4181451
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Size 1 gal.
- Finish Slip Resistance
- Color Family Beiges
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botron Co
- MFR # B8771B
- Zoro # G4181451
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Details
Item | ESD Floor Paint Beige,PK4 |
Color | Beige |
Finish | Slip Resistance |
Color Family | Beiges |
Base Type | Water |
Description
ESD Floor Paint Beige,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM GAL Teak Oil Finish (67131)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Blue (306518)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Pink, 20 oz (1661838V)
- BINKS Spray Gun Paint Cup, For 1ZLA9 (80-4)
- BOTRON CO Stat Care ESD Spray Buff (B8400)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- UGL Masonry Wtrproofer 2G (27514)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Red, Water Base (359913)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Mocha (60009)
- GENERAL PAINT Enrich Varnish & Floor Finish, Interior Polyurethane, Gloss Finish, Quart - 538055 (538055)
- Botron Co Concrete Floor Coatings