Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Botaniclean
Germicidal Deodorizing Cleaner, 5 gal. Pail (Discontinued)
Mfr # 224003000
Zoro # G4338244
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Recommended Dilution Ready to Use
- Wet Contact Time 10 min
- VOC Content 0%
- Standards EPA Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Botaniclean
- MFR # 224003000
- Zoro # G4338244
- UPC # 847136003082
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Promotion Restriction | Not eligible for promotion |
Recommended Dilution | Ready to Use |
Wet Contact Time | 10 min |
VOC Content | 0% |
Standards | EPA Registered |
Cleaner Chemical Product Grouping | Disinfectant |
Fragrance | Fresh Herbal |
Effective to Remove | E. Coli, Hepatitis A, Herpes Simplex Virus Type 1 (HSV-1)Type I, HIV Type 1, Influenza A Virus (H1N1), Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis (VRE) |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Pail |
Item - Disinfectants and Sanitizers | Germicidal Deodorizing Cleaner |
Contains | Inert Ingredients, Thymol |
Item | Germicidal Detergent |
Container Type | Bucket |
Shop By | Closeouts |
Green Environmental Attribute | Does Not Contain Quaternary Ammonium Compounds, Chlorhexidine And Chlorhexidine Gluconate, Chloroxylenol, Flurosalan, Hexachlorophene, Phenol, Tribromosalan, Triclocarban, Or Triclosan |
EPA Registration Number | 34810-25-70385 |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registered | Yes |
NSF Rating | Not Rated |
Description
Germicidal Detergent, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh Herbal, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, VOC Content 0 Percent, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 34810-25-70385
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.