Shop All Workbench Accessories
Bostontec
Thin Client CPU Holder, Upright/Monitor Mount, 10 lb cap, BLK
Mfr # CPUTC
Zoro # G901073384
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostontec
- MFR # CPUTC
- Zoro # G901073384
- Country of Origin United States
- Category Workbench Accessories
Description
Wrap around design provides easy access when needed. Mounts on standard uprights.
• Standard VESA mounting pattern (75 x 75 mm and 100 x 100 mm sizes)
• Upright mounting brackets and security strap included
• Screws to mount to monitor are included
• Adjusts to fit CPUs 1 1/4" - 2 1/2" d x 4" - 8" h (suggested min-max width: 4 1/2" - 10")
• Color: black
• Standard VESA mounting pattern (75 x 75 mm and 100 x 100 mm sizes)
• Upright mounting brackets and security strap included
• Screws to mount to monitor are included
• Adjusts to fit CPUs 1 1/4" - 2 1/2" d x 4" - 8" h (suggested min-max width: 4 1/2" - 10")
• Color: black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- Bostontec Workbench Components