Shop All Workbench Accessories
Bostontec
Steel Shelf, 12"d X 30"w, with 2 Brackets, 100 lb cap, BLK
Mfr # SH1230 - B
Zoro # G201073275
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostontec
- MFR # SH1230 - B
- Zoro # G201073275
- Country of Origin United States
- Category Workbench Accessories
Description
Steel shelf allows for placement of items within the reach zones. Can be placed or moved on uprights without tools.
• Shelf brackets allow for mounting flat or at a 15-degree angle and can extend shelf 2” away from upright
• Can be reversed to place lip on front or back of shelf
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Compatible with DIV1215 dividers
• Shelf brackets allow for mounting flat or at a 15-degree angle and can extend shelf 2” away from upright
• Can be reversed to place lip on front or back of shelf
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Compatible with DIV1215 dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLOBLANK)
- BOSTONTEC Overhead Workbench Light, 11"d x 32"w Black Housing, w/Four 24" LED Bulbs and 48" Tool Track, BLK (LED243248 - B)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- Bostontec Workbench Components