Shop All Workbenches
Bostontec
Manual Height Adjust Workbench, 36"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters - GR
Mfr # AFH3648-FD36C-3M3648 - G
Zoro # G401073198
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,476.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostontec
- MFR # AFH3648-FD36C-3M3648 - G
- Zoro # G401073198
- Country of Origin United States
- Category Workbenches
Description
Cantilevered industrial workstation with manual height adjustability is best for single-shift, single-operator applications where frequent height changes are not required. Designed to support 5th to 95th percentile operators in either a sitting or standing posture. Height adjustments are made by removing the locking hand screws, repositioning the telescoping legs to the desired height and replacing the locking hand screw. Rear fixing frame provides stable support for single, double or triple bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- Bostontec Workbenches