Shop All Workbench Tops
Bostontec
Manual Height Adjust Workbench, 30"d X 72"w, 1,200 lb cap, Laminate Top, w/Casters, Matte Platinum
Mfr # AFH3072-FD30C-3M3072 - P
Zoro # G601073226
product price: $1,599.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostontec
- MFR # AFH3072-FD30C-3M3072 - P
- Zoro # G601073226
- Country of Origin United States
- Category Workbench Tops
Description
Cantilevered industrial workstation with manual height adjustability is best for single-shift, single-operator applications where frequent height changes are not required. Designed to support 5th to 95th percentile operators in either a sitting or standing posture. Height adjustments are made by removing the locking hand screws, repositioning the telescoping legs to the desired height and replacing the locking hand screw. Rear fixing frame provides stable support for single, double or triple bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- GLOBAL INDUSTRIAL 1-3/4 Butcher Block Maple Top, 120W x 36D, Square Edge (B2047986)
- Bostontec Workbench Components