Shop All Workbench Accessories
Bostontec
Ergonomic Under Desk Adjustable Keyboard & Mouse Tray, 15 lb cap, BLK
Mfr # UWKMP
Zoro # G101073290
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostontec
- MFR # UWKMP
- Zoro # G101073290
- Country of Origin United States
- Category Workbench Accessories
Description
Ergonomic under desk adjustable keyboard tray with slider mouse platform mounts under work surfaces to allow operator to access when needed then store under work surface when not in use.
• Dial-a-tilt positioning that allows you to type at the angle most comfortable for you. Tilt adjustment range: 0 to -15 degree
• Ultra-thin profile to provide maximum knee clearance
• Superior design to provide maximum strength and stability yet extremely lightweight
• Raised tilt mechanism to protect the keyboard from collisions with the edge of the desk
• Keyboard and mouse tray comes with Technogel palm supports
• Keyboard and mouse tray dimensions 10.625” X 27”
• Color: black
• Dial-a-tilt positioning that allows you to type at the angle most comfortable for you. Tilt adjustment range: 0 to -15 degree
• Ultra-thin profile to provide maximum knee clearance
• Superior design to provide maximum strength and stability yet extremely lightweight
• Raised tilt mechanism to protect the keyboard from collisions with the edge of the desk
• Keyboard and mouse tray comes with Technogel palm supports
• Keyboard and mouse tray dimensions 10.625” X 27”
• Color: black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, GRY (LED225660 - G)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- Bostontec Workbench Components