Shop All Workbenches
Bostontec
Electric Height Adjust Workbench, 36"d X 60"w, 500 lb cap, Laminate Top, w/Casters, Gray
Mfr # PB3660-FD36G-3M3660 - G
Zoro # G801073286
product price: $2,763.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,763.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostontec
- MFR # PB3660-FD36G-3M3660 - G
- Zoro # G801073286
- Country of Origin United States
- Category Workbenches
Description
Cantilevered industrial workbench is best for multiple-operator, multiple-shift applications. Designed to support 5th to 95th percentile operators in a sitting or standing posture. Work surface height is easily adjustable at the touch of a button. A rear fixing frame provides stable support for double bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black (N630)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X60"X54", Black Epoxy (WR54-3660BK)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- Bostontec Workbenches