Shop All Workbench Tops
Bostontec
Electric Height Adjust Workbench, 36"d X 60"w, 500 lb cap, Laminate Top, Leveler Glide Feet, PLT
Mfr # PB3660-FA36G-3M3660 - P
Zoro # G801073255
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostontec
- MFR # PB3660-FA36G-3M3660 - P
- Zoro # G801073255
- Country of Origin United States
- Category Workbench Tops
Description
Cantilevered industrial workbench is best for multiple-operator, multiple-shift applications. Designed to support 5th to 95th percentile operators in a sitting or standing posture. Work surface height is easily adjustable at the touch of a button. A rear fixing frame provides stable support for double bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• Leveler glide feet
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• Leveler glide feet
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481SD)
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Workbench Top, Butcher Block, 72x36 in. (4TW47)
- Bostontec Workbench Tops