Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 5/16in.IDx50 ft., 400 psi
Mfr # H00905-50R
Zoro # G3010835
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 5/16 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R6, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H00905-50R
- Zoro # G3010835
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 9/16 |
Hose Inside Dia. (In.) | 5/16 |
Dash Size | 05 |
Min. Bend Radius (In.) | 3 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 5/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H009, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R6, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- SPEEDAIRE Filter Element Only (P05050A)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802-2RS (61802 2RS PRX)
- FAG BEARINGS FAG 6210 C3, Deep Groove BBear, Single Row 90Mm (6210 C3)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi (H20112BK)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- BOSTON Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi (H10105-50)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- Boston Hydraulic Bulk Hoses