Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 5/16in.IDx25 ft., 400 psi
Mfr # H00905-25R
Zoro # G3010841
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 5/16 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R6, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H00905-25R
- Zoro # G3010841
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 25 ft |
Hose Inside Dia. (In.) | 5/16 |
Hose Outside Dia. (In.) | 9/16 |
Dash Size | 05 |
Hose Length (Ft.) | 25 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 5/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H009, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R6, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi (H20112BK)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- Boston Hydraulic Bulk Hoses