Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 50 ft.L, 5/8 in. ID, 350psi
Mfr # H10010-50
Zoro # G2477539
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H10010-50
- Zoro # G2477539
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 5/8 |
Hose Outside Dia. (In.) | 29/32 |
Hose Length (Ft.) | 50 |
Dash Size | 10 |
Min. Bend Radius (In.) | 6 |
Hose Outside Dia. | 1 51/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 51/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H100, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/8 in Port, NPT (5040-20)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-GRA-BX)
- Boston Hydraulic Bulk Hoses