Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi
Mfr # H10006-50
Zoro # G2477371
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H10006-50
- Zoro # G2477371
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Dash Size | 6 |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 5/8 |
Hose Outside Dia. | 1 53/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H100, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4034)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- APACHE 38x36 Hydraulic Hose (98398232)
- Boston Hydraulic Bulk Hoses