Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 50 ft.L, 1/2 in. ID, 350psi
Mfr # H10108-50
Zoro # G2477496
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H10108-50
- Zoro # G2477496
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Dash Size | 8 |
Min. Bend Radius (In.) | 5 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 3/4 |
Hose Outside Dia. | 1 51/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 51/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H101, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Coupler, 3/8" MNPT (ERC 071252)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY03830-50)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- Boston Hydraulic Hoses & Fittings