Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 50 ft. L, Synthetic Rubber
Mfr # H10104-50
Zoro # G2477310
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H10104-50
- Zoro # G2477310
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Min. Bend Radius (In.) | 3 |
Hose Length (Ft.) | 50 |
Dash Size | 4 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 1/2 |
Hose Outside Dia. | 1 53/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H101, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP 90 (6501-20-20)
- ADAPTALL Hose Adapter, 3/4", BSPT, 1/2", NPT (9042-1208)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201FG-N02-07S)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft. L, Red (H20112RD-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- Boston Hydraulic Hoses & Fittings