Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 50 ft. L, 29/32 in. O.D.
Mfr # H10110-50
Zoro # G2477399
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 350 psi
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H10110-50
- Zoro # G2477399
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 6 |
Hose Outside Dia. (In.) | 29/32 |
Dash Size | 10 |
Hose Outside Dia. | 1 53/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H101, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X12)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- Boston Hydraulic Hoses & Fittings