Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 1/2in.IDx25 ft., 400 psi
Mfr # H00908-25R
Zoro # G3010771
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R6, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H00908-25R
- Zoro # G3010771
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Min. Bend Radius (In.) | 4 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 25/32 |
Dash Size | 08 |
Hose Outside Dia. | 25/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H009, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R6, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- Boston Hydraulic Hoses & Fittings