Shop All Toilet Paper Dispensers & Holders
Boston Harbor
Toilet Paper Holder Ven Bronze
Mfr # 776H-35-07-SOU
Zoro # G006938250
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Harbor
- MFR # 776H-35-07-SOU
- Zoro # G006938250
- UPC # 45734631168
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.25 in |
Dispenser Width | 9.38 in |
Dispenser Depth | 4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Replacement Double Swivel Elbow Cuff 1-1/4" (102715)
- BRONCO 20 gal Round Trash Can, Red (84102005)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- GENUINE JOE Genuine Joe Bathroom Tissue Dispenser (GJO98213)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KOHLER Pinstripe Toilet Tissue Holder (13114-CP)
- ESSITY Tork, ELEVATION CORELESS HIGH CAPACITY BATH TISSUE DISPENSER, 14.17 X 5.08 X 8.23, BLACK (473208)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- Boston Harbor Toilet Paper Dispensers & Holders