Shop All Toilet Paper Dispensers & Holders
Boston Harbor
Toilet Paper Holder Brt Chrome
Mfr # L752-26-03
Zoro # G106938174
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.05 in
- Dispenser Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Harbor
- MFR # L752-26-03
- Zoro # G106938174
- UPC # 45734917668
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.05 in |
Dispenser Height | 5.5 in |
Dispenser Width | 9.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- STOUT BY ENVISION 56 gal Trash Bags, Brown/Black, 100 PK (T4349B15)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Satin Nickel (BL-PH1 15)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- Boston Harbor Toilet Paper Dispensers & Holders