Shop All Toilet Paper Dispensers & Holders
Boston Harbor
Toilet Paper Holder Br Nickel
Mfr # 776H-07-SOU
Zoro # G706938307
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Harbor
- MFR # 776H-07-SOU
- Zoro # G706938307
- UPC # 45734631267
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2 in |
Dispenser Width | 12.01 in |
Dispenser Height | 9.125 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24 Straight Floor Squeegee With Wood Handle (641536)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep (2134-CS-4)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- RUBBERMAID COMMERCIAL Standard Floor Squeegee, 22" Dual Moss (FG9C2700BLA)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- WINGITS ADA Toilet Paper Holder, Dble Post, Satin (WMETPHSN)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- Boston Harbor Toilet Paper Dispensers & Holders