Shop All Table Lamps
Boston Harbor
Floor Lamp, Bronze Finish
Mfr # GS-T122421-F1-VB
Zoro # G107388749
product price: $82.99
/ea
Sold in multiples of 2 for $165.98
Free Shipping & Returns
$165.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Harbor
- MFR # GS-T122421-F1-VB
- Zoro # G107388749
- UPC # 45734678668
- Country of Origin China
- Category Table Lamps
Description
This floor lamp has a bronze finish, amber fabric shade and uses 1 x 100W maximum type A19 medium base bulb or 1 x 23 W CFL bulb sold separately, 3way lampholder switch Size 58 in overall height cETLETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- YHIOR 26 in. 2 Tier Clear Acrylic Holly Table Lamp with Charging Station & USB Port - Chrome Silver (YH2629507)
- CLING 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (CL3116594)
- Boston Harbor Table Lamps