Shop All Toilet Paper Dispensers & Holders
Boston Harbor
7563507 Paper Holder, AluminumZinc, Venetian Bronze, Wall Mounting
Mfr # 756-35-07-SOU
Zoro # G607373221
Sold in multiples of 5 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.68 in
- Dispenser Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Harbor
- MFR # 756-35-07-SOU
- Zoro # G607373221
- UPC # 45734631199
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.68 in |
Dispenser Width | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
This toilet paper roller fits most bracket It is constructed from durable plastic For optimal performance, this holder is springloaded with universal tapered tips
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- SPEAKMAN Kubos Double Paper Holder (SA-2410-PB)
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- Boston Harbor Toilet Paper Dispensers & Holders