Shop All Fuel Lines & Hoses
Boston
General Purpose Hose, 50 ft. L, 3/8 in. ID
Mfr # H11506-50
Zoro # G2477277
original price:
$164.67
13% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Color Red
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H11506-50
- Zoro # G2477277
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Length | 50 ft. |
Inside Dia. (In.) | 3/8 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Red |
Temp. Range | -40 Degrees to 180 Degrees F |
Standards | RMA Class B |
Color | Red |
Item | Push-On Hose |
Working Pressure (PSI) | 300 |
Hose Cover Material | Vinyl Nitrile |
Hose Tube Material | Nitrile |
Hose Configuration | Bulk Hose |
Air Hose Type | General |
Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water |
For Media Type | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water |
Not Recommended Chemicals | Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene |
Description
Push-On Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- DONALDSON Air Cleaner Parts, P523096 (P523096)
- AUDIOP 100 Amp Fuse - Gold Plated, 2PK (ANE100A)
- GATES Premium OE Micro-V Belt, K061120 (K061120)
- BOSTON General Purpose Hose, 50 ft.L, 1/2 in I.D. (H11508-50)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- SPEEDFX CARBURETOR PARTS, -6AN R/B DUAL INLET, HOLLEY 4150 (575117)
- SAMAR Samar PMP6 6 ft. Siphon Hose With Valve (744112)
- PERFORMANCE TOOL Deluxe Rubber Siphon Hose, W1144 (W1144)
- DAYCO 1/4 In. X 2 Ft. (Clamshell) Fuel Line Hose, 80073 (80073)
- Boston Fuel Lines & Hoses