Shop All Spur Gears
Boston Gear
Unit
Mfr # F713E-10KT-B5-G1
Zoro # G1562535
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Boston Gear's 700 Series High Strength Bronze Worm Gear is Straddle Mounted Between Heavy-Duty Tapered Roller Bearings to Increase Thrust and Overhung Load Capacities, Sizes 713-760, Housings are Straddle-Milled, Top and Bottom, for Precise Alignment of Horizontal and Vertical Bases, Internal Baffles Assure Positive, Leak-Free Venting, Its Multi-Position Mounting Flexibility Allows for Installation in Virtually any Position, Our 700 Series High Strength Steel Output Shaft Assures Capacity for High Torque and Overhung Loads, Pipe Plugs Allow Easy Fill, Level and Drain in any Mounting Position, The 700 Series Large Oil Reservoir Provides Efficient Heat Dissipation and Lubrication for Longer Operating Life, The 700 Series Rugged Housing, Fabricated of Fine-Grained, Gear-Quality Cast Iron, Provides Maximum Strength for Maximum Durability, as Well as Greater Precision During Worm and Gear Alignment, The 700 Series Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
- Color Gray
- Overall Length 6.03 in
- Overall Height 4.64 in
- Application Material Handling Conveyors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F713E-10KT-B5-G1
- Zoro # G1562535
- UPC # 884107263403
- Country of Origin United States
- Category Spur Gears
Dimensions
Overall Length | 6.03 in |
Overall Height | 4.64 in |
Mount Hole Center-to-Center Width | 2 in |
Output Keyway Depth | 3/16 in |
Output Shaft Diameter | 5/8 in |
Output Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Output Shaft Length | 2 in |
Description
Speed Reducer, Input Connection Type Quill Flanged, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C NEMA, Base to Center 2.94 in, Gear Ratio 10:1, Maximum Input Horsepower 0.86 hp, Maximum Output Torque 138 in-lb, Mounting Orientation Horizontal, Housing Material Cast Iron, Efficiency 91 Percent, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- BESTORQ Aftermarket JOHN DEERE L1048C Replacement Belt, B85 (B85)
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH14 B)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS1260 (TS1260)
- Boston Gear Gears & Gear Racks