Shop All Thrust Washers
Boston Gear
Thrust Washer
Mfr # 18920
Zoro # G2866324
original price:
$48.51
7% off
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2 in
- Outside Dia. (In.) 4 in
- Thickness (In.) 0.313 in
- Construction Material Steel
- Nominal Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # 18920
- Zoro # G2866324
- UPC # 781711189207
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 4 in |
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 4 in |
Outside Diameter | 4 in |
Bore Diameter | 2 in |
Details
Thickness (In.) | 0.313 in |
Construction Material | Steel |
Item | Thrust Washer |
Thickness | 5/16 in |
System of Measurement | Inch |
Washer Thickness | 0.312 in |
Description
Thrust Washer, Bore Diameter 2 in, Material Group Metallic, Outside Diameter 4 in, System of Measurement Inch, Washer Thickness 0.312 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- BOSTON GEAR Thrust Washer (18918)
- BOSTON GEAR Bearing (TP816)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRA-1828)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- Boston Gear Thrust Washers