Shop All Thrust Washers
Boston Gear
Thrust Washer
Mfr # 18918
Zoro # G2308634
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2 in
- Outside Dia. (In.) 4 in
- Thickness (In.) 0.156 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 18918
- Zoro # G2308634
- UPC # 781711189184
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 4 in |
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 4 in |
Bore Diameter | 2 in |
Outside Diameter | 4 in |
Details
Thickness (In.) | 0.156 in |
Construction Material | Steel |
Item | Thrust Washer |
System of Measurement | Inch |
Thickness | 5/32 in |
Washer Thickness | 0.156 in |
Description
Thrust Washer, Bore Diameter 2 in, Material Group Metallic, Outside Diameter 4 in, System of Measurement Inch, Washer Thickness 0.156 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (5100-S5-8B)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- BOSTON GEAR Bearing (TP816)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- Boston Gear Thrust Bearings