Shop All Mounting Base
Boston Gear
SS MTG Base, Use With SS Reducer 732
Mfr # J00307
Zoro # G2969592
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 3.25 in
- Mounting Plate Bottom
- Bolt Hole Dia. (In.) 4 in
- Includes (4) Mounting Screw
- Dimension E (In.) 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # J00307
- Zoro # G2969592
- UPC # 884107192581
- Country of Origin United States
- Category Mounting Base
Dimensions
Bolt Hole Dia. (In.) | 4 in |
Dimension E (In.) | 6.13 in |
Dimension F (In.) | 9.5 in |
Bolt Circle Diameter | 4 in |
Details
Worm Center Distance (In.) | 3.25 in |
Mounting Plate | Bottom |
Item | Stainless Steel Mounting Base |
Includes | (4) Mounting Screw |
For Use With | Boston Stainless Steel Speed Reducer 732 |
Material | Stainless Steel |
Product Type | Mounting Base |
Number of Mounting Holes | 4 |
Mounting Orientation | Horizontal |
Equipment Mounting Location | Bottom |
For Worm Center Distance | 3.25 in |
Description
Stainless Steel Mounting Base, Product Type Mounting Base, For Use With Boston Stainless Steel Speed Reducer 732, For Worm Center Distance 3.25 in, Bolt Circle Diameter 4 in, Mounting Orientation Horizontal, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-6)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- MIRKA Hand Block Kit, 3x9", Grip 55H, W/Hose (HB-39KIT)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (56442)
- BOSTON GEAR Mounting Base (87874)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (56441)
- BOSTON GEAR Mounting Base (56438)
- WINSMITH Mounting Plate (E13WT)
- Boston Gear Mounting Base