Shop All Mounting Base
Boston Gear
SS MTG Base, Use With SS Reducer 726
Mfr # J00306
Zoro # G2479985
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.64 in
- Mounting Plate Bottom
- Dimension E (In.) 5.25 in
- Dimension F (In.) 8.0 in
- Includes (4) Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # J00306
- Zoro # G2479985
- UPC # 884107192574
- Country of Origin United States
- Category Mounting Base
Dimensions
Dimension E (In.) | 5.25 in |
Dimension F (In.) | 8.0 in |
Bolt Hole Dia. (In.) | 3.38 in |
Bolt Circle Diameter | 3.38 in |
Details
Worm Center Distance (In.) | 2.64 in |
Mounting Plate | Bottom |
Item | Stainless Steel Mounting Base |
Includes | (4) Mounting Screw |
Material | Stainless Steel |
For Use With | Boston Stainless Steel Speed Reducer 726 |
Product Type | Mounting Base |
For Worm Center Distance | 2.64 in |
Number of Mounting Holes | 4 |
Mounting Orientation | Horizontal |
Equipment Mounting Location | Bottom |
Description
Stainless Steel Mounting Base, Product Type Mounting Base, For Use With Boston Stainless Steel Speed Reducer 726, For Worm Center Distance 2.64 in, Bolt Circle Diameter 3.38 in, Mounting Orientation Horizontal, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 17 x 19 mm L.365 mm (41031719)
- DRILL AMERICA #10 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD10L)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- DRILL AMERICA #56 Cobalt Jobber Length Drill Bit (DWDCO56)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (56441)
- BOSTON GEAR Mounting Base (56442)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (87874)
- BOSTON GEAR Mounting Base (56438)
- DAYTON Vertical Mounting Base (6X504)
- Boston Gear Mounting Base