Shop All Mounting Base
Boston Gear
SS MTG Base, Use With SS Reducer 721
Mfr # J00305
Zoro # G2927032
original price:
$273.00
5% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.06 in
- Mounting Plate Bottom
- For Use With Boston Stainless Steel Speed Reducer 721
- Includes (2) Base Plate, (4) Mounting Screw
- Bolt Hole Dia. (In.) 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # J00305
- Zoro # G2927032
- UPC # 884107192567
- Country of Origin United States
- Category Mounting Base
Dimensions
Bolt Hole Dia. (In.) | 2.88 in |
Dimension E (In.) | 4.69 in |
Dimension F (In.) | 6.38 in |
Bolt Circle Diameter | 2.88 in |
Details
Worm Center Distance (In.) | 2.06 in |
Mounting Plate | Bottom |
For Use With | Boston Stainless Steel Speed Reducer 721 |
Includes | (2) Base Plate, (4) Mounting Screw |
Item | Stainless Steel Mounting Base |
Material | Stainless Steel |
Equipment Mounting Location | Bottom |
For Worm Center Distance | 2.06 in |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
Mounting Orientation | Horizontal |
Description
Stainless Steel Mounting Base, Product Type Mounting Base, For Use With Boston Stainless Steel Speed Reducer 721, For Worm Center Distance 2.06 in, Bolt Circle Diameter 2.88 in, Mounting Orientation Horizontal, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (2) Base Plate, (4) Mounting Screw, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap (DWT54518)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- BOSTON GEAR Mounting Base (56438)
- BOSTON GEAR Mounting Base (87874)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (56442)
- BOSTON GEAR Mounting Base (56441)
- WINSMITH Mounting Plate (E35WT)
- Boston Gear Mounting Base