Shop All Mounting Base
Boston Gear
SS MTG Base, Use With SS Reducer 718
Mfr # J00304
Zoro # G1981962
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.75 in
- Mounting Plate Bottom
- For Use With Boston Stainless Steel Speed Reducer 718
- Material Stainless Steel
- Bolt Hole Dia. (In.) 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # J00304
- Zoro # G1981962
- UPC # 884107192550
- Country of Origin United States
- Category Mounting Base
Dimensions
Bolt Hole Dia. (In.) | 2.75 in |
Dimension E (In.) | 4.5 in |
Dimension F (In.) | 5.75 in |
Bolt Circle Diameter | 2.75 in |
Details
Worm Center Distance (In.) | 1.75 in |
Mounting Plate | Bottom |
For Use With | Boston Stainless Steel Speed Reducer 718 |
Material | Stainless Steel |
Item | Stainless Steel Mounting Base |
Includes | (2) Base Plate, (4) Mounting Screw |
Mounting Orientation | Horizontal |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
For Worm Center Distance | 1.75 in |
Equipment Mounting Location | Bottom |
Description
Stainless Steel Mounting Base, Product Type Mounting Base, For Use With Boston Stainless Steel Speed Reducer 718, For Worm Center Distance 1.75 in, Bolt Circle Diameter 2.75 in, Mounting Orientation Horizontal, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (2) Base Plate, (4) Mounting Screw, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- BON TOOL Bon 12-955 Bull Float, Mag 96" X 8"square End, No Bracket (12-955)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (87874)
- BOSTON GEAR Mounting Base (56442)
- BOSTON GEAR Mounting Base (56441)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (56438)
- WINSMITH Mounting Plate (E30WT)
- Boston Gear Mounting Base