Shop All Spur Gears
Boston Gear
SpurGear, 64DP, 20PA, 48Teeth, Brass
Mfr # Y6448
Zoro # G1234112
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # Y6448
- Zoro # G1234112
- UPC # 781711095003
- Country of Origin United States
- Category Spur Gears
Details
Item | SpurGear,64DP,20PA,48Teeth,Brass |
System of Measurement | Inch |
Description
SpurGear,64DP,20PA,48Teeth,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- DAYTON A158 V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (6L204)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND48)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BROWNING Spur, Chg, Hel Gears-500, #NSS1218 (NSS1218)
- Boston Gear Spur Gears