Shop All Spur Gears
Boston Gear
Spur Gear, 1.125In, Steel
Mfr # YB1834
Zoro # G0161108
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.125 in
- Face Width (In.) 0.75 in
- Number of Teeth 18
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # YB1834
- Zoro # G0161108
- UPC # 781711462539
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.125 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.065 in |
Hub Dia. (In.) | 0.94 in |
Overall Length (In.) | 1.25 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 1.13 in |
Outside Diameter | 1.065 in |
Face Width | 3/4 in |
Overall Length | 1.25 in |
Hub Diameter | 0.94 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 0.94 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1.13 in, Material Steel, Pressure Angle 20 Degrees , Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- ELESA Oil level sight glass, HFTX.19-M27x1.5 (HFTX.)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- Boston Gear Spur Gears