Shop All Spur Gears
Boston Gear
Spiral Bevel Gear Set
Mfr # SS142-K
Zoro # G6792956
original price:
$132.79
7% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14
- Pitch Dia. (In.) 1.86 in
- Face Width (In.) 0.31 in
- Number of Teeth 26
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SS142-K
- Zoro # G6792956
- UPC # 781711091425
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.86 in |
Face Width (In.) | 0.31 in |
Bore Dia. (In.) | 0.625 in |
Hub Dia. (In.) | 1.38 in |
Bore Diameter | 5/8 in |
Face Width | 5/16 in |
Hub Diameter | 1.38 in |
Pitch Diameter | 1.86 in |
Description
Spiral Bevel Gear Set, Bore Diameter 5/8 in, Diametral Pitch 14, Face Width 5/16 in, Hub Diameter 1.38 in, Hub Projection 0.5 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- CONTINENTAL CONTITECH BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (BX38)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, KWY (L1056)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1220D (WB1220D)
- Boston Gear Spur Gears