Shop All Spur Gears
Boston Gear
Spiral Bevel Gear Set
Mfr # SS102-K
Zoro # G7130636
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 3.4 in
- Face Width (In.) 0.57 in
- Number of Teeth 34
- Bore Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SS102-K
- Zoro # G7130636
- UPC # 781711091500
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 3.4 in |
Face Width (In.) | 0.57 in |
Bore Dia. (In.) | 1 in |
Hub Dia. (In.) | 2 in |
Bore Diameter | 1 in |
Face Width | 9/16 in |
Hub Diameter | 2 in |
Pitch Diameter | 3.4 in |
Description
Spiral Bevel Gear Set, Bore Diameter 1 in, Diametral Pitch 10, Face Width 9/16 in, Hub Diameter 2 in, Hub Projection 0.75 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- BANJO 1-1/4" Barbed x MNPT 90 Degree Elbow (HB125-90)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 24 Stroke - 1.5 Rod (218305)
- BOSTON GEAR WormGear, 32DP, 14.5PA, 60Teeth, RH, Bronze (G1032)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, LH (H1624L)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- Boston Gear Gears & Gear Racks