Shop All Speed Reducers
Boston Gear
Speed Reducer Twin Shaft
Mfr # F71340KB5H6T1
Zoro # G1562526
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.03 in
- Standards AGMA
- Lubrication Klubersynth UH1 6-460
- Application Material Handling Conveyors
- Output Shaft Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F71340KB5H6T1
- Zoro # G1562526
- UPC # 884107099200
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 6.03 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 2 in |
Mount Hole Center-to-Center Width | 2 in |
Overall Height | 4.64 in |
Output Keyway Depth | 3/16 in |
Output Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Description
Speed Reducer Twin Shaft, Input Connection Type F-Standard Quill Flange, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 43.8 RPM, Motor Frame Designation 56C NEMA, Base to Center 2.94 in, Gear Ratio 40:1, Maximum Input Horsepower 0.31 hp, Maximum Output Torque 307 in-lb, Mounting Orientation Horizontal, AGMA Gear Class Class 2, Housing Material Cast Iron, Efficiency 69 Percent, Service Class Class II, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- Boston Gear Gear Drives & Speed Reducers