Shop All Speed Reducers
Boston Gear
Speed Reducer, Indirect Drive, 50:1
Mfr # 710-50-G
Zoro # G1426031
original price:
$441.15
5% off
new price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 35 RPM
- Overall Length 5.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 710-50-G
- Zoro # G1426031
- UPC # 781711516034
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.76" |
Output Shaft Dia. | 1/2 in |
Output Shaft Height | 1 5/16 in |
Dimension U | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 153 in-lb, Overhung Load Capacity 150 ft-lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- BLAIR EQUIPMENT CO ARBOR 1/4" W/RETR PILOT (BL13216)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- WORLDWIDE ELECTRIC Worldwide Electric CALM50-20/1-56C Aluminum Worm Gear Reducer, 50mm, 20:1, 56C NEMA Frame (CALM50-20/1-56C)
- Boston Gear Gear Drives & Speed Reducers