Shop All Speed Reducers
Boston Gear
Speed Reducer, Indirect Drive, 40:1
Mfr # 715-40-G
Zoro # G0851313
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 44 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 715-40-G
- Zoro # G0851313
- UPC # 781711516485
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 8.62" |
Dimension U | 3/4 in |
Output Shaft Height | 1 29/32 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Worm Center Distance 1.54 in, Base to Center 1.91 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 342 in-lb, Overhung Load Capacity 300 ft-lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth (50BS15H X 1 7/16)
- TIMKEN TIM-HM516449A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, HM516449A (HM516449A)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F738-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (710-50-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- Boston Gear Gear Drives & Speed Reducers