Shop All Speed Reducers
Boston Gear
Speed Reducer, Indirect Drive, 40:1
Mfr # 710-40-G
Zoro # G2776051
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 44 RPM
- Overall Length 5.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 710-40-G
- Zoro # G2776051
- UPC # 781711516003
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.76" |
Dimension U | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Height | 1 5/16 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 148 in-lb, Overhung Load Capacity 150 ft-lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End (FM22)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F726-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56 SERIAL #11873)
- Boston Gear Speed Reducers