Shop All Speed Reducers
Boston Gear
Speed Reducer, Indirect Drive, 10:1
Mfr # 718-10-G
Zoro # G2131701
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 7/8"
- Nominal Output RPM 175 RPM
- Overall Length 8.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 718-10-G
- Zoro # G2131701
- UPC # 781711516577
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8" |
Overall Length | 8.62" |
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Output Shaft Height | 2 1/16 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 499 in-lb, Overhung Load Capacity 500 ft-lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spherical Bearing 0833/0.837 (20649)
- CAMOZZI #P6520 04-02, Male Elbow Swivel, 1/4" OD X 1/8" NPT (P6520 04-02)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F738-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- Boston Gear Speed Reducers