Shop All Speed Reducers
Boston Gear
Speed Reducer, F71330B5H Double, 13 Lbs
Mfr # F713-30-B5-H
Zoro # G1562596
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Overall Length 6.07"
- Standards AGMA Service Class I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F713-30-B5-H
- Zoro # G1562596
- UPC # 781711518861
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 6.07" |
Overall Height | 4.64 in |
Mount Hole Center-to-Center Width | 2 in |
Output Shaft Length | 2 in |
Mount Hole Center-to-Center Length | 3.25 in |
Output Keyway Width | 3/16 in |
Output Keyway Depth | 3/16 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type F-Standard Quill Flange, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58.3 RPM, Motor Frame Designation 56C NEMA, Base to Center 2.94 in, Gear Ratio 30:1, Maximum Input Horsepower 0.39 hp, Maximum Output Torque 311 in-lb, Mounting Orientation Horizontal, AGMA Gear Class Class 1, Housing Material Cast Iron, Efficiency 74 Percent, Service Class Class I, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- Boston Gear Speed Reducers