Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 60.1 Ratio, HF72
Mfr # HF721-60KZT-B5-H3-P30MM
Zoro # G2022057
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-60KZT-B5-H3-P30MM
- Zoro # G2022057
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,56C,60.1 Ratio,HF72 |
Description
Speed Reducer,C-Face,56C,60.1 Ratio,HF72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.2 inch OD (AK22x5/8)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F713-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- Boston Gear Gear Drives & Speed Reducers