Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 56:1
Mfr # F862B-56K-B5-M1
Zoro # G3326075
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 56:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/4"
- Nominal Output RPM 31 RPM
- Overall Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F862B-56K-B5-M1
- Zoro # G3326075
- UPC # 884107029030
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 12-1/4" |
Dimension K | 9.06 in |
Output Shaft Height | 2 23/64 in |
Dimension H | 4.53 in |
Dimension DD | 0.87 in |
Dimension V | 2.36 in |
Dimension D | 6.5 in |
Dimension C | 5.31 in |
Dimension M | 12.26 in |
Output Shaft Dia. | 1 1/4 in |
Dimension A | 7.48 in |
Dimension L | 3.54 in |
Dimension B | 7.87 in |
Dimension W | 2.000 in |
Dimension U | 1 1/4 in |
Dimension G | 0.81 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 31 RPM, Motor Frame Designation 56C, Base to Center 2.36 in, Gear Ratio 56:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 2018 in-lb, Overhung Load Capacity 1,360 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT34-18-56CB, TEFC, REM-C, 1 PH, 56C, 3/4 HP, 5.5 FLA, Less Overload (NT34-18-56CB)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM (5K676)
- FAG BEARINGS FAG-6015 2Z, Deep Groove Ball Bear, SRow 90140Mm, 6015 2Z (6015 2Z)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- Boston Gear Speed Reducers