Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 56:1
Mfr # F842B-56K-B5-M1
Zoro # G3071765
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 56:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 31 RPM
- Overall Length 10.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F842B-56K-B5-M1
- Zoro # G3071765
- UPC # 884107027555
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Dimension L | 2.95 in |
Dimension DD | 0.63 in |
Dimension V | 1.97 in |
Output Shaft Dia. | 1 in |
Dimension M | 10.73 in |
Output Shaft Height | 1 31/32 in |
Dimension D | 5.12 in |
Dimension W | 1.750 in |
Dimension A | 5.71 in |
Dimension B | 6.3 in |
Dimension G | 0.67 in |
Dimension U | 1 in |
Dimension K | 6.99 in |
Dimension C | 4.33 in |
Dimension H | 3.54 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 31 RPM, Motor Frame Designation 56C, Base to Center 1.97 in, Gear Ratio 56:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 970 in-lb, Overhung Load Capacity 770 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ3)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF721-40K-B5-GS1)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- Boston Gear Gear Drives & Speed Reducers