Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 5:1
Mfr # F713-5-B5-G
Zoro # G1474426
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Overall Length 6.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F713-5-B5-G
- Zoro # G1474426
- UPC # 781711518700
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 6.07" |
Output Shaft Dia. | 5/8 in |
Dimension U | 5/8 in |
Output Shaft Height | 1 3/4 in |
Output Shaft Diameter | 5/8 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 164 in-lb, Overhung Load Capacity 200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- WESTWARD Pipe Thread Die, NPT, HSS, RH, 2 in, Set (22XP93)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- D&D 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- WORLDWIDE ELECTRIC Worldwide HdRS175-40/1-R Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS175-40/1-R)
- Boston Gear Gear Drives & Speed Reducers