Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50:1
Mfr # SSF721-50K-B5-GS1
Zoro # G1680061
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 35 RPM
- Overall Length 8.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SSF721-50K-B5-GS1
- Zoro # G1680061
- UPC # 884107196855
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.12" |
Dimension H | 5.97 in |
Dimension W | 2.090 in |
Dimension F | 6.12 in |
Dimension U | 1 in |
Dimension B | 8.12 in |
Output Shaft Dia. | 1 in |
Output Shaft Height | 2 9/32 in |
Dimension A | 3.81 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 630 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- BESTORQ 450J8 Micro V Belt, 45 in Pitch Length, 0.736 in Top Width, 8 Ribs (450J8)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Boston Gear Speed Reducers